1/2" Lead Free FNPT Union x FNPT Pressure Reducing Valve Zoom

1/2" Lead Free FNPT Union x FNPT Pressure Reducing Valve

SKU:12-600XL

Brand: Zurn

Zurn
Qty Price
$89.95
/ each
In Stock! Ships in 24-48 Hours
(36 Available)
0

Resources

Specs

Max Temp (F): 140°F
Material: Cast Bronze
Connection Type: Female Union NPT x Female NPT
Size: 1/2"
Pressure Set Point: 50 psi
Features: Lead Free

Description for Zurn 12-600XL

**Lead Free

Overview
Designed for installation on potable water lines to reduce high inlet pressure to a lower outlet pressure. The integral strainer makes this device most suitable for residential and commercial water systems requiring frequent cleaning because of sediment and debris. The direct acting integral by-pass design prevents buildup of excessive system pressure caused by thermal expansion. The balanced piston design enables the regulator to react in a smooth and responsive manner to changes in system flow demand, while at the same time, providing protection from inlet pressure changes.

Features

  • 600 Series
  • For inlet pressure up to 300 psi
  • Spring range 25-75 psi
  • Set to 50 psi
  • All bronze body and bell housing
  • Integral stainless steel strainer

  • **Image may not depict actual product.**

    1/2" Lead Free FNPT Union x FNPT Pressure Reducing Valve

    REVIEW SNAPSHOT®

    by PowerReviews
    Zurn1/2" Lead Free FNPT Union x FNPT Pressure Reducing Valve
     
    5.0

    (based on 1 review)

    Ratings Distribution

    • 5 Stars

       

      (1)

    • 4 Stars

       

      (0)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    Reviewed by 1 customer

    Displaying review 1

    Back to top

     
    5.0

    Worked like a charm and fast delivery

    By JoeD handiman

    from Basking Ridge, NJ

    Verified Buyer

    Pros

      Cons

        Best Uses

          Comments about 1/2" Lead Free FNPT Union x FNPT Pressure Reducing Valve:

          Noticed one day that toilet made louder noises while filling; and then later noticed in basement water was dripping from hot water heater pressure relief valve and also fittings around the water meter.
          Attached my pressure value to hose spigot and pressure measured 70 psi. The water regulator range was listed as 30 to 50 psi. I tried to adjust it but it stayed at 70.
          So I ordered this regulator from SupplyHouse and it arrived in just a couple days. Although a ½" shorter in overall length than the original regulator, there was enough "give" in the way the piping was done to easily install this new regulator.

          • Was this a gift?:
          • No

          Displaying review 1

          Back to top

          Q&A: Ask the Questions, share answers