Description
Ideal for use where Lead-Free* valves are required. Designed for installation on potable water lines to reduce high inlet pressure to a lower outlet pressure. The integral strainer makes this device most suitable for residential and commercial water systems requiring frequent cleaning because of sediment and debris. The direct acting integral by-pass design prevents buildup of excessive system pressure caused by thermal expansion. The balanced piston design enables the regulator to react in a smooth and responsive manner to changes in system flow demand, while at the same time, providing protection from inlet pressure changes.

Features and Benefits:
  • Designed for residential domestic water applications
  • Integral strainer is easily cleaned with the removal of one cap
  • Low-lead Law compliant
  • 140°F maximum temp with 10 psi to 35 psi spring range, factory set at 20 psi (2" field set only)
Read more
Specs
Max Temp (F):
140°F
Material:
Cast Bronze
Outlet Type:
Female NPT
Inlet Type:
Union FNPT
Size:
1/2"
Features:
Lead Free
Pressure Set Point:
20 psi
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A