1/2" CxF Lead Free Dielectric Union Zoom

1/2" CxF Lead Free Dielectric Union

SKU:12-DUXLC

Brand: Zurn

Zurn
Qty Price
$6.15
/ each
$59.50 / box (10 units x $5.95)
In Stock! Ships in 24-48 Hours
(19 Available)
0

Resources

Specs

Size: 1/2"
Material: Brass
Connection Type: Sweat x Female
Product Type: Dielectric Union
Material: Steel
Max Pressure: 250 psi
Features: Lead Free

Description for Zurn 12-DUXLC

Ideal for use where Lead-Free* fittings are required. Designed for installation on potable water lines to protect against piping system deterioration caused by galvanic and stray current corrosion. A dielectric fitting is necessary where dissimilar metals are used in piping systems.

Features and Benefits:

  • Used to couple dissimilar piping materials
  • Female iron pipe x female copper sweat
  • Low-lead law compliant

  • 1/2" CxF Lead Free Dielectric Union

    Q&A: Ask the Questions, share answers