1/2" Thermostatic Mixing Valve 95 to 131°F (Union Sweat) Zoom

1/2" Thermostatic Mixing Valve 95 to 131°F (Union Sweat)


Brand: Zurn

12-ZW1017C has been discontinued.
Direct Replacement:
SKU: 12-ZW1017XLC
Brand: Zurn

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.




Size: 1/2"
Connection Type: Sweat
Max Pressure (PSI): 145
Min Flow (GPM): 0.5
Material: Bronze
Max Temp (F): 165°F
Min Temp (F): 80°F

Description for Zurn 12-ZW1017C

The Wilkins Model ZW1017 Aqua-Gard Tempering Mixing Valve, when installed at the hot water source, is designed to mix hot and cold water in order to reduce the temperature of the hot water in the distribution system to 122?F(50?C) or less. The ZW1017's superior accuracy ensures safe water temperature from minimum to maximum flow rate. Further, multiple end configurations make this valve suitable for all residential and most light commercial installations. WARNING: This device should never be installed at the point of use where the end user could change its setting. Point of use device must be of the ASSE 1016 variety. It is recommended that the ZW1017 be installed with a shutt-off valve and thermometer in the tempered water line to provide accurate and safe water mixing temperatures, to be used in conjunction with ASSE 1016 device.

1/2" Thermostatic Mixing Valve 95 to 131°F (Union Sweat)

Q&A: Ask the Questions, share answers