1/2" Thermostatic Mixing Valve 80 to 165°F (Union Sweat) Zoom

1/2" Thermostatic Mixing Valve 80 to 165°F (Union Sweat)

SKU:12-ZW1017HTC

Brand: Zurn

Zurn
12-ZW1017HTC has been discontinued.
Direct Replacement:
SKU: 12-ZW1017XLHTC
Brand: Zurn

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Size: 1/2"
Connection Type: Sweat
Min Temp (F): 80°F
Max Temp (F): 165°F

Description for Zurn 12-ZW1017HTC

The Wilkins Model ZW1017HT higher temperature range Aqua-Gard Tempering Mixing Valve, when installed at the hot water source, is designed for radiant heating systems only and not for potable water use. The ZW1017HT is designed to mix the hot and cold water to establish a mixed temperature range of 80°F to 165°F. WARNING: This device should never be installed at the point of use where the end user could change its setting. It is recommended that the ZW1017HT be installed with shut-off valve and thermometer in the tempered water line to provide accurate and safe water mixing temperature.

1/2" Thermostatic Mixing Valve 80 to 165°F (Union Sweat)

Q&A: Ask the Questions, share answers