1/2" Thermostatic Mixing Valve 95 to 131°F (Union Sweat) Lead Free Zoom

1/2" Thermostatic Mixing Valve 95 to 131°F (Union Sweat) Lead Free

SKU:12-ZW1017XLC

Brand: Zurn

Zurn
Qty Price
$138.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Size: 1/2"
Connection Type: Sweat
Max Pressure (PSI): 145 psi
Min Flow (GPM): 0.5
Material: Bronze
Max Temp (F): 165°F
Min Temp (F): 80°F
Features: Lead Free
Standards Met: ASSE 1017
Application: Point of Source

Description for Zurn 12-ZW1017XLC

Ideal for use where Lead-Free valves are required. The Wilkins Model ZW1017XL Aqua-Gard Tempering Mixing Valve, when installed at the hot water source, is designed to mix hot and cold water in order to reduce the temperature of the hot water in the distribution system to 122?F(50?C) or less. The ZW1017XL's superior accuracy ensures safe water temperature from minimum to maximum flow rate. Further, multiple end configurations make this valve suitable for all residential and most light commercial installations.

1/2" Thermostatic Mixing Valve 95 to 131°F (Union Sweat) Lead Free

Q&A: Ask the Questions, share answers