1/2" Thermostatic Mixing Valve 80 to 165°F (Union Sweat) Zoom

1/2" Thermostatic Mixing Valve 80 to 165°F (Union Sweat)

SKU:12-ZW1017XLHTC

Brand: Zurn

Zurn
Qty Price
$143.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
2

Specs

Size: 1/2"
Connection Type: Sweat
Features: Lead Free
Min Temp (F): 80°F
Max Temp (F): 165°F

Description for Zurn 12-ZW1017XLHTC

1/2? Female CU SWT, ASSE1017 LEAD FREE MODEL

The Wilkins Model ZW1017HT higher temperature range Aqua-Gard Tempering Mixing Valve, when installed at the hot water source, is designed for radiant heating systems only and not for potable water use. The ZW1017HT is designed to mix the hot and cold water to establish a mixed temperature range of 80°F to 165°F. WARNING: This device should never be installed at the point of use where the end user could change its setting. It is recommended that the ZW1017HT be installed with shut-off valve and thermometer in the tempered water line to provide accurate and safe water mixing temperature.

1/2" Thermostatic Mixing Valve 80 to 165°F (Union Sweat)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons