1/2" Thermostatic Mixing Valve 95 to 115°F (Union Sweat) Zoom

1/2" Thermostatic Mixing Valve 95 to 115°F (Union Sweat)


Brand: Zurn

12-ZW1070C has been discontinued.
Direct Replacement:
SKU: 12-ZW1070XLC
Brand: Zurn

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.




Size: 1/2"
Max Pressure (PSI): 145
Connection Type: Sweat
Min Flow (GPM): 0.5
Material: Bronze
Max Temp (F): 115°F
Min Temp (F): 95°F

Description for Zurn 12-ZW1070C

Ideal for use where lead free valves are required. The Wilkins Model ZW1070 Aqua-Gard Thermostatic mixing valve is designed to be installed at the point of use to assist in the prevention of scalding. The valve's extremely rapid response rate make it most suitable for installation at plumbing fixtures and appliances for the final control of water temperature. The ZW1070 is ASSE 1070 listed for fixtures, sinks, lavatories or bathtubs. The ZW1070 will mix hot and cold water from the distribution system to a final safer temperature of 95-115°F (35-46°C). Multiple end configurations make this valve suitable for all residential and commercial installations.

1/2" Thermostatic Mixing Valve 95 to 115°F (Union Sweat)

Q&A: Ask the Questions, share answers