1/2" Thermostatic Mixing Valve 95 to 115°F (Female Threaded), Lead Free Zoom

1/2" Thermostatic Mixing Valve 95 to 115°F (Female Threaded), Lead Free

SKU:12-ZW1070XL

Brand: Zurn

Zurn
Qty Price
$126.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Size: 1/2"
Max Pressure (PSI): 145 psi
Connection Type: Threaded
Min Flow (GPM): 0.5
Material: Bronze
Max Temp (F): 115°F
Min Temp (F): 95°F
Features: Lead Free
Standards Met: ASSE 1070
Application: Point of Use

Description for Zurn 12-ZW1070XL

Ideal for use where Lead-Free valves are required. The Wilkins Model ZW1070XL Aqua-Gard Thermostatic mixing valve is designed to be installed at the point of use to assist in the prevention of scalding. The valve's extremely rapid response rate make it most suitable for installation at plumbing fixtures and appliances for the final control of water temperature. The ZW1070XL is ASSE 1070 listed for fixtures, sinks, lavatories or bathtubs and will mix hot and cold water from the distribution system to a final safer temperature of 95-115°F (35-46°C). Multiple end configurations make this valve suitable for all residential and commercial installations.

1/2" Thermostatic Mixing Valve 95 to 115°F (Female Threaded), Lead Free

Q&A: Ask the Questions, share answers