2" 500 Pressure Reducing Valve w/ Integral By-pass Check Valve Zoom

2" 500 Pressure Reducing Valve w/ Integral By-pass Check Valve

SKU:2-500

Brand: Zurn

Zurn
2-500 has been discontinued.
Direct Replacement:
SKU: 2-500XL
Brand: Zurn

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Size: 2"
Max Pressure (PSI): 300 psi
Max Temp (F): 140°F
Material: Cast Bronze
Connection Type: Female NPT

Description for Zurn 2-500

Application

Designed for installation on potable water lines to reduce high inlet pressure to a lower outlet pressure. The high flow capacity makes this device most suitable for industrial water lines and commercial irrigation systems. The direct acting integral by-pass design prevents buildup of excessive system pressure caused by thermal expansion. The balanced piston design enables the regulator to react in a smooth and responsive manner to changes in system flow demand, while at the same time, providing protection from inlet pressure changes.

Features

  • CPVC tailpiece: Max. hot water temp. 140°F @ 100 psi
  • Cold water rated temp. 73.4°F @ 400 psi

  • **Image may not represent actual product.**

    2" 500 Pressure Reducing Valve w/ Integral By-pass Check Valve

    Q&A: Ask the Questions, share answers