2" 500 Pressure Reducing Valve w/ Integral By-pass Check Valve Zoom

2" 500 Pressure Reducing Valve w/ Integral By-pass Check Valve

SKU:2-500XL

Brand: Zurn

Zurn
Qty Price
$389.95
/ each
In Stock! Ships in 24-48 Hours
(5 Available)
0

Resources

Specs

Size: 2"
Max Pressure (PSI): 300 psi
Features: Lead Free
Application: Plumbing
Max Temp (F): 140°F
Material: Cast Bronze
Connection Type: Female Threaded

Description for Zurn 2-500XL

**Lead Free

Application

Designed for installation on potable water lines to reduce high inlet pressure to a lower outlet pressure. The high flow capacity makes this device most suitable for industrial water lines and commercial irrigation systems. The direct acting integral by-pass design prevents buildup of excessive system pressure caused by thermal expansion. The balanced piston design enables the regulator to react in a smooth and responsive manner to changes in system flow demand, while at the same time, providing protection from inlet pressure changes.

Features

  • CPVC tailpiece: Max. hot water temp. 140°F @ 100 psi
  • Cold water rated temp. 73.4°F @ 400 psi

  • **Image may not represent actual product.**

    2" 500 Pressure Reducing Valve w/ Integral By-pass Check Valve

    Q&A: Ask the Questions, share answers