2" FxF Pressure Reducing Valve Zoom

2" FxF Pressure Reducing Valve


Brand: Zurn

2-600 has been discontinued.
Direct Replacement:
SKU: 2-600XL
Brand: Zurn

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.




Size: 2"
Connection Type: Female Union NPT x Female NPT
Max Inlet Pressure: 300 PSI
Material: Bronze

Description for Zurn 2-600

Designed for installation on potable water lines to reduce high inlet pressure to a lower outlet pressure. The integral strainer makes this device most suitable for residential and commercial water systems requiring frequent cleaning because of sediment and debris. The direct acting integral by-pass design prevents buildup of excessive system pressure caused by thermal expansion. The balanced piston design enables the regulator to react in a smooth and responsive manner to changes in system flow demand, while at the same time, providing protection from inlet pressure changes.

2" FxF Pressure Reducing Valve


by PowerReviews
Zurn2" Lead Free FNPT Union x FNPT Pressure Reducing Valve

(based on 1 review)

Ratings Distribution

  • 5 Stars



  • 4 Stars



  • 3 Stars



  • 2 Stars



  • 1 Stars



Reviewed by 1 customer

Displaying review 1

Back to top


Quality product at great price

By Anadromous

from Vashon Wa.

Verified Buyer

Comments about 2" Lead Free FNPT Union x FNPT Pressure Reducing Valve:

Valve was easy to install and a third less in cost of other stores.

  • Was this a gift?:
  • No

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers