2" Tapped IPS Ball Valve Zoom

2" Tapped IPS Ball Valve

SKU:2-850T

Brand: Zurn

Zurn
2-850T has been discontinued.
Direct Replacement:
SKU: 2-850TXL
Brand: Zurn

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

1

Specs

Size: 2"
Material: Bronze
Connection Type: Threaded
Features: Bleeder

Description for Zurn 2-850T

WILKINS Model 850 Full Port Brass Ball Valves are recommended for residential, commercial and industrial applications. Ideal for throttling and balancing installations of low pressure steam, air, water and non-corrosive gas or oil.

2" Tapped IPS Ball Valve

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons