2-1/2" 48 Series Gate Valve Zoom

2-1/2" 48 Series Gate Valve


Brand: Zurn

Qty Price
/ each
In Stock at Supplier! Ships in 2-3 Days
(6 Available)



Size: 2-1/2"
Max Pressure (PSI): 200
Material: Ductile Iron
Connection Type: Flanged

Description for Zurn 212-48OSY

Designed for installation on Potable water lines, Irrigation systems, Waterworks connections, and Fire systems.

Features & Benefits:

  • Outside stem and yoke, resilient wedge gate valve
  • Available with flanged, grooved, or flanged x grooved end connections
  • Use stand alone or on Wilkins Backflow Preventers
  • Low-lead law compliant

  • 2-1/2" 48 Series Gate Valve

    Q&A: Ask the Questions, share answers