2-1/2" Flanged Female x Female Dielectric Union Zoom

2-1/2" Flanged Female x Female Dielectric Union

SKU:212-DUXLC

Brand: Zurn

Zurn
Qty Price
$119.95
/ each
In Stock! Ships in 24-48 Hours
(5 Available)
1

Specs

Product Type: Dielectric Union
Size: 2-1/2"
Connection Type: Fem. Flange x Sweat
Material: Steel
Max Pressure: 250 psi

Description for Zurn 212-DUXLC

Ideal for use where lead free fittings are required. Designed for installation on potable water lines to protect against piping system deterioration caused by galvanic and stray current corrosion. A dielectric fitting is necessary where dissimilar metals are used in piping systems.

Features:

  • Lead Plumbing Law Compliance: Certified by IAPMO R&T
  • Used to couple dissimilar piping materials
  • Female iron pipe x female copper solder joint
  • Thread connections ANSI B 1.20.1
  • Copper connections ANSI B 16.22
  • 2-1/2" Flanged Female x Female Dielectric Union

    Q&A: Ask the Questions, share answers

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons