3" 350DALMNYC Double Check Detector Assembly Zoom

3" 350DALMNYC Double Check Detector Assembly

SKU:3-350DALMNYC

Brand: Zurn

Zurn
Qty Price
$1,799.95
/ each
In Stock! Ships in 24-48 Hours
(27 Available)
0

Resources

Specs

Size: 3"
Max. Working Pressure: 175 psi
Max Pressure (PSI): 175
Max Temp (F): 140°F
Hydrostatic Test Pressure: 350 PSI
Features: 1/4 Turn Ball Valves
Connection Type: Female Threaded

Description for Zurn 3-350DALMNYC

3" Double Check Detector Assy, Flanged Body, Flanged OSY x Flanged OSY, Less Meter, NYC Config

3" 350DALMNYC Double Check Detector Assembly

Q&A: Ask the Questions, share answers