3" 48 Series Flanged Gate Valve Zoom

3" 48 Series Flanged Gate Valve

SKU:3-48OSY

Brand: Zurn

Zurn
Qty Price
$479.95
/ each
In Stock! Ships in 24-48 Hours
(14 Available)
0

Resources

Specs

Size: 3"
Max Pressure (PSI): 200 psi
Material: Ductile Iron
Connection Type: Flanged

Description for Zurn 3-48OSY

Designed for installation on Potable water lines, Irrigation systems, Waterworks connections, and Fire systems.

Features & Benefits:

  • Outside stem and yoke, resilient wedge gate valve
  • Available with flanged, grooved, or flanged x grooved end connections
  • Use stand alone or on Wilkins Backflow Preventers
  • Low-lead law compliant

  • 3" 48 Series Flanged Gate Valve

    Q&A: Ask the Questions, share answers