3" Female Flange x Sweat Dielectric Union (Lead Free) Zoom

3" Female Flange x Sweat Dielectric Union (Lead Free)

SKU:3-DUXLC

Brand: Zurn

Zurn
Qty Price
$149.95
/ each
In Stock! Ships in 24-48 Hours
(3 Available)
0

Resources

Specs

Product Type: Dielectric Union
Size: 3"
Connection Type: Fem. Flange x Sweat
Material: Steel
Features: Lead Free
Max Pressure: 250 psi

Description for Zurn 3-DUXLC

Wilkins 3-DUXLC 3" Dielectric Union FNPT Iron Pipe x Female CU SWT No Lead

Features:

  • Size: 3"
  • Dielectric Union
  • FNPT Iron Pipe x Female CU SWT
  • No Lead
  • Max Pressure: 250PSI
  • Max Temperature: 180F
  • Thread Connections: ANSI B 1.20.1
  • Copper Connections: ANSI B 16.22
  • Body and Flanges: Steel with Galvanized Coat
  • Bolts and Nuts: Steel with Galvanized Coat
  • Insulator: Nylon
  • Gaskets: EPDM (Standard)
  • CA/VT Complaint

  • 3" Female Flange x Sweat Dielectric Union (Lead Free)

    Q&A: Ask the Questions, share answers