3/4" FxF, Hi-Lo Pressure Reducing Valve Zoom

3/4" FxF, Hi-Lo Pressure Reducing Valve

SKU:34-600HLR

Brand: Zurn

Zurn
34-600HLR has been discontinued.
Direct Replacement:
SKU: 34-600XLHLR
Brand: Zurn

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Size: 3/4"
Connection Type: Female Union NPT x Female NPT
Max Pressure (PSI): 125 psi
Min Pressure (PSI): 10
Material: Bronze

Description for Zurn 34-600HLR

Designed for installation on potable water lines to reduce high inlet pressure to a lower outlet pressure. The integral strainer makes this device most suitable for residential and commercial water systems requiring frequent cleaning because of sediment and debris. The direct acting integral by-pass design prevents buildup of excessive system pressure caused by thermal expansion. The balanced piston design enables the regulator to react in a smooth and responsive manner to changes in system flow demand, while at the same time, providing protection from inlet pressure changes.

3/4" FxF, Hi-Lo Pressure Reducing Valve

Q&A: Ask the Questions, share answers