3/4" Pressure Reducing Valve w/ Low Range Pressure & Hi Temp Option Zoom

3/4" Pressure Reducing Valve w/ Low Range Pressure & Hi Temp Option

SKU:34-600LPV

Brand: Zurn

Zurn
34-600LPV has been discontinued.
Direct Replacement:
SKU: 34-600XLLPV
Brand: Zurn

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

1

Specs

Material: Cast Bronze
Connection Type: Female Union NPT x Female NPT
Size: 3/4"
Pressure Set Point: 20 psi
Max Temp (F): 180°F

Description for Zurn 34-600LPV

Overview
Designed for installation on potable water lines to reduce high inlet pressure to a lower outlet pressure. The integral strainer makes this device most suitable for residential and commercial water systems requiring frequent cleaning because of sediment and debris. The direct acting integral by-pass design prevents buildup of excessive system pressure caused by thermal expansion. The balanced piston design enables the regulator to react in a smooth and responsive manner to changes in system flow demand, while at the same time, providing protection from inlet pressure changes.

Features

  • 600 Series
  • Low Pressure 10-35 psi
  • High Temp 180 °F
  • Set to 20 psi
  • All bronze body and bell housing
  • Integral stainless steel strainer

  • **Image may not depict actual product.**

    3/4" Pressure Reducing Valve w/ Low Range Pressure & Hi Temp Option

    Q&A: Ask the Questions, share answers

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons