3/4" Lead Free FNPT Union x FNPT Hi-Lo Pressure Reducing Valve Zoom

3/4" Lead Free FNPT Union x FNPT Hi-Lo Pressure Reducing Valve

SKU:34-600XLHLR

Brand: Zurn

Zurn
Qty Price
$128.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Size: 3/4"
Connection Type: Female Union NPT x Female NPT
Max Pressure (PSI): 125 psi
Min Pressure (PSI): 10
Material: Bronze
Features: Lead Free

Description for Zurn 34-600XLHLR

Ideal for use where Lead-Free valves are required. Designed for installation on potable water lines to reduce high inlet pressure to a lower outlet pressure. The integral strainer makes this device most suitable for residential and commercial water systems requiring frequent cleaning because of sediment and debris. The direct acting integral by-pass design prevents buildup of excessive system pressure caused by thermal expansion. The balanced piston design enables the regulator to react in a smooth and responsive manner to changes in system flow demand, while at the same time, providing protection from inlet pressure changes.

3/4" Lead Free FNPT Union x FNPT Hi-Lo Pressure Reducing Valve

Q&A: Ask the Questions, share answers