3/4" FxF Single Union Pressure Reducing Valve Zoom

3/4" FxF Single Union Pressure Reducing Valve

SKU:34-70

Brand: Zurn

Zurn
34-70 has been discontinued.
Direct Replacement:
SKU: 34-70XL
Brand: Zurn

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Size: 3/4"
Material: Bronze
Steel
Connection Type: Female Sweat Union
Max Pressure (PSI): 300

Description for Zurn 34-70

3/4" FxF Single Union Pressure Reducing Valve

3/4" FxF Single Union Pressure Reducing Valve

REVIEW SNAPSHOT®

by PowerReviews
Zurn3/4" FxF Single Union Pressure Reducing Valve
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Exactly what I ordered.

By Jimbob

from Tn

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 3/4" FxF Single Union Pressure Reducing Valve:

        Perfect fit, pressure was preset and I raised it to 70psi. Very happy.

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers