3/4" FxF Double Union Pressure Reducing Valve Zoom

3/4" FxF Double Union Pressure Reducing Valve

SKU:34-70DUC

Brand: Zurn

Zurn
34-70DUC has been discontinued.
Direct Replacement:
SKU: 34-70XLDUC
Brand: Zurn

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

2

Specs

Size: 3/4"
Material: Bronze
Steel
Connection Type: Female Sweat Union
Max Pressure (PSI): 300

Description for Zurn 34-70DUC

3/4" FxF Double Union Pressure Reducing Valve

3/4" FxF Double Union Pressure Reducing Valve

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons