3/4" FxF Single Union Pressure Reducing Valve Zoom

3/4" FxF Single Union Pressure Reducing Valve

SKU:34-70XL

Brand: Zurn

Zurn
Qty Price
$64.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Size: 3/4"
Material: Bronze
Steel
Features: Lead Free
Outlet Type: Union Sweat
Inlet Type: Union Sweat
Max Pressure (PSI): 300

Description for Zurn 34-70XL

**Lead Free

3/4" FxF Single Union Pressure Reducing Valve

3/4" FxF Single Union Pressure Reducing Valve

REVIEW SNAPSHOT®

by PowerReviews
Zurn3/4" FxF Single Union Pressure Reducing Valve
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Exactly what I ordered.

By Jimbob

from Tn

Verified Buyer

Comments about 3/4" FxF Single Union Pressure Reducing Valve:

Perfect fit, pressure was preset and I raised it to 70psi. Very happy.

  • Was this a gift?:
  • No

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers