3/4" FxF Double Union Pressure Reducing Valve, Lead Free Zoom

3/4" FxF Double Union Pressure Reducing Valve, Lead Free

SKU:34-70XLDUC

Brand: Zurn

Zurn
Qty Price
$97.55
/ each
In Stock! Ships in 24-48 Hours
(33 Available)
0

Resources

Specs

Size: 3/4"
Material: Bronze
Steel
Connection Type: Female Sweat Union
Max Pressure (PSI): 300
Features: Lead Free

Description for Zurn 34-70XLDUC

Ideal for use where Lead-Free valves are required. Designed for installation on potable water lines to reduce high inlet pressure to a lower outlet pressure. The unitized replaceable cartridge reduces time involved with cleaning and maintenance. The direct acting integral bypass design prevents buildup of excessive system pressure caused by thermal expansion. The balanced piston design enables the regulator to react in a smooth and responsive manner to changes in system flow demand, while at the same time, providing protection from inlet pressure changes.

3/4" FxF Double Union Pressure Reducing Valve, Lead Free

Q&A: Ask the Questions, share answers