3/4" Water Pressure Reducing Valve Zoom

3/4" Water Pressure Reducing Valve


Brand: Zurn

Qty Price
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out



Size: 3/4"
Max Temp (F): 140°F
Material: Cast Bronze
Max Pressure (PSI): 300
Connection Type: Female Union NPT x Female NPT

Description for Zurn 34-90

Note: This item does not comply with the 2014 Lead Free Act. It may not be used in potable water applications as of January 4, 2014.

Designed to reduce high inlet pressure to a lower outlet pressure. The balanced piston design enables the regulator to react in a smooth and responsive manner to changes in system flow demand, while at the same time, providing protection from inlet pressure changes. Pressure adjustment range (0-50 psi) makes the Model 90 most suitable to drip irrigation systems requiring lower operating pressures.

3/4" Water Pressure Reducing Valve

Q&A: Ask the Questions, share answers