3/4" Wilkins 950XL Double Check Valve Assembly Zoom

3/4" Wilkins 950XL Double Check Valve Assembly

SKU:34-950XL

Brand: Zurn

Zurn
34-950XL has been discontinued.
Direct Replacement:
SKU: 34-950XLT2
Brand: Zurn

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Size: 3/4"
Length: 11-1/4"
Height: 6-1/2"

Description for Zurn 34-950XL

Application

This valve assembly is designed for installation on potable water lines to protect against both back-siphonage and back-pressure of polluted water into the water supply. Assembly shall provide protection where a potential health hazard does not exist.

Standards Compliance
(All sizes approved horizontal. Vertical approvals as listed below.)

  • ASSE® Listed 1015 ( vertical 3/4", 1-1/4", 1-1/2" & 2")
  • IAPMO® Listed (vertical 1-1/4"-2")
  • CSA® Listed ( vertical 3/4", 1-1/4", 1-1/2" & 2")
  • AWWA Compliant C510 (vertical 3/4")
  • UL® Classified (less shut-off valves only)
  • C-UL® Classified (less shut-off valves only)
  • Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California (vertical 3/4")
  • City of Los Angeles Approved (vertical 1-1/4"-2")
  • NYC MEA 426-89-M VOL 3
Materials
  • Main valve body: Cast Bronze ASTM B 584
  • Access covers: Cast Bronze ASTM B 584
  • Internals: Stainless Steel, 300 Series
  • Elastomers: Silicone (FDA approved), Buna Nitrile (FDA approved)
  • Polymers: Noryl, NSF Listed
  • Springs: Stainless steel, 300 series
NOTE: Image is representative only

3/4" Wilkins 950XL Double Check Valve Assembly

REVIEW SNAPSHOT®

by PowerReviews
Zurn3/4" Wilkins 950XL Double Check Valve Assembly
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
5.0

Just what I needed

By Jim

from New York

Verified Buyer

Comments about 3/4" Wilkins 950XL Double Check Valve Assembly:

Got this to use with my in ground sprinklers. Fast delivery and great price.

(0 of 1 customers found this review helpful)

 
5.0

Pricing and delivery have been excellent

By Angel

from Casa Grande, AZ

Verified Buyer

Comments about 3/4" Wilkins 950XL Double Check Valve Assembly:

I've needed replacement valves but have limited manufacturer selection in my area. Direct replacement equipment saves on retrofitting. You're pricing has been a no brainer. Even with shipping costs, I still save money. Thanks.

 
5.0

Great Product

By Ronski

from Lake Tahoe, CA

Verified Buyer

Comments about 1" Wilkins 950XL Double Check Valve Assembly:

I use this for my yard irrigation. Works great.

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

3 Questions | 5 Answers
Displaying questions 1-3
  • 3/4" Wilkins 950XL Double Check Valve Assembly

    Q:

    Can this product be used outdoors in a cold (freezing) climate?
    Is there a process for winterizing this valve?
    Asked on 5/27/2013 by Ryann from MI

    3 answers

    • VERIFIED BUYER

      A:

      Ryan,
      I do not run irrigation in the winter during freezing temps. I shut off the supply and drain pressure off the demand side off the valve as part of my 'winterizing' the irrigation system.
      I installed mine below grade in an irrigation box. I didn't like the above ground as it was an eyesore to the landscaping. With the double-check valve you can install below grade in most counties (check with your municipality about their requirements before purchasing).
      We live in NC and get freezing temps, but I've had no issues. If you want to install above grade and use in freezing temps you'll have to insulate the valve and use a well-insulated cover (box or decorative rock cover).
      Rob T.

      Answered on 5/27/2013 by Anonymous
    • VERIFIED BUYER

      A:

      You need to take the valve inside during the winter before the temperature
      dips below freezing. The valve is meant to be installed on the between the
      water supply (just after the water meter and a shutoff valve) and your
      irrigation system (or some other system). Turn the shutoff valve off before
      removing the the back flow valve. Its that easy. I usually evacuate the
      pipes that attach to this valve to just below the frost line.

      Answered on 5/27/2013 by Rick from Knoxville
    • VERIFIED BUYER

      A:

      I have successfully used an insulation bag for the past two years on my
      double check valve system. It is situated outdoors and has been subjected
      to freezing temperatures during that time. As for winterizing the valve,
      that I have not done.

      Answered on 5/28/2013 by Anonymous
  • 3/4" Wilkins 950XL Double Check Valve Assembly

    Q:

    What kind of warranty is there on the wilkins 950 xl 3/4" backflow valve?
    Asked on 4/16/2011 by vic from georgetown, tx

    1 answer

    • CUSTOMER CARE

      A:

      All Wilkins products carry a one-year warranty from date of purchase (on manufacturer defect only).

      Answered on 4/19/2011 by PexSupply Staff from NY
  • 1" Wilkins 950XL Double Check Valve Assembly

    Q:

    sales engineer, will this model be compliant with most EPA agencies as a back-flow prevent-er. our village currently requires a dual check valve for new installations. our IEPA does not consider the dual check valve points worthy because it cannot be checked.
    Asked on 9/20/2010 by Robert Berns village trustee from Clifton Illinois 60927

    1 answer

    • CUSTOMER CARE

      A:

      No, according to EPA this valve assembly will not comply with their standards. This valve meets ASSE® Listed 1015 and EPA requires ASME B16.34-1996.

      Answered on 9/21/2010 by PexSupply Staff from NY
Displaying questions 1-3

Do you have a question about this product?