3/4" Male x Sweat Dielectric Union Zoom

3/4" Male x Sweat Dielectric Union

SKU:34-DUM

Brand: Zurn

Zurn
34-DUM has been discontinued.
Direct Replacement:
SKU: 34-DUXLM
Brand: Zurn
0

Resources

Specs

Product Type: Dielectric Union
Size: 3/4"
Connection Type: Male x Sweat
Material: Brass
Steel
Max Pressure: 250 psi

Description for Zurn 34-DUM

3/4" MNPT x Female Copper Union Sweat Dielectric Union
APPLICATION Designed for installation on potable water lines to protect against piping system deterioration caused by galvanic and stray current corrosion. A dielectric fitting is necessary where dissimilar metals are used in piping systems

3/4" Male x Sweat Dielectric Union

Q&A: Ask the Questions, share answers