3/4" Lead Free CxF Dielectric Union Zoom

3/4" Lead Free CxF Dielectric Union

SKU:34-DUXLC

Brand: Zurn

Zurn
Qty Price
$6.15
/ each
$58.90 / box (10 units x $5.89)
In Stock! Ships in 24-48 Hours
(189 Available)
0

Resources

Specs

Product Type: Dielectric Union
Size: 3/4"
Material: Brass
Steel
Connection Type: Sweat x Female
Max Pressure: 250 psi
Features: Lead Free

Description for Zurn 34-DUXLC

3/4" Lead Free CxF Dielectric Union
APPLICATION Designed for installation on potable water lines to protect against piping system deterioration caused by galvanic and stray current corrosion. A dielectric fitting is necessary where dissimilar metals are used in piping systems.

Features:

  • Size: 3/4"
  • Dielectric Union
  • FNPT Iron Pipe x Female CU SWT
  • No Lead
  • Max Pressure: 250PSI
  • Max Temperature: 180F
  • Thread Connections: ANSI B 1.20.1
  • Copper Connections: ANSI B 16.22
  • Body and Flanges: Steel with Galvanized Coat
  • Bolts and Nuts: Steel with Galvanized Coat
  • Insulator: Nylon
  • Gaskets: EPDM (Standard)
  • CA/VT Complaint

  • 3/4" Lead Free CxF Dielectric Union

    Q&A: Ask the Questions, share answers