3/4" Male x Sweat Dielectric Union (Lead Free) Zoom

3/4" Male x Sweat Dielectric Union (Lead Free)

SKU:34-DUXLM

Brand: Zurn

Zurn
Qty Price
$9.55
/ each
In Stock! Ships in 24-48 Hours
(5 Available)

Specs

Product Type: Dielectric Union
Size: 3/4"
Connection Type: Male x Sweat
Material: Brass
Steel
Max Pressure: 250 psi
Features: Lead Free

Description for Zurn 34-DUXLM

3/4" MNPT x Female Copper Sweat Dielectric Union

Application : Ideal for use where lead free fittings are required. Designed for installation on potable water lines to protect against piping system deterioration caused by galvanic and stray current corrosion. A dielectric fitting is necessary where dissimilar metals are used in piping systems.

3/4" Male x Sweat Dielectric Union (Lead Free)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons