Description
Note: Image does not represent actual item's connection type. This item has Double FNPT Union connections.

Ideal for use where lead free valves are required. Designed for installation on potable water lines to reduce high inlet pressure to a lower outlet pressure. The integral strainer makes this device most suitable for residential and commercial water systems that require frequent cleaning of sediment and debris. The direct acting integral by-pass design prevents buildup of excessive system pressure caused by thermal expansion. The balance piston design enables the regulator to react in a smooth and responsive manner to changes in system flow demand, while at the same time, providing protection from inlet pressure changes.

Features:
  • Size: 3/4"
  • Pressure Reducing Valve
  • Double Union FNPT
  • No Lead
  • With Double Union Connection (FNPT)
  • Max Pressure: 400PSI
  • Max Temperature: 180F
  • Reduced Pressure Range: 15psi-75psi
  • Factory preset: 50 PSI
  • Main Valve Body: Cast Bronze ASTM B 584
  • Bell Housing: UV Resistant Polymer Composit
  • Internals: Stainless Steel, 300 Series
  • Elastomer: Buna Nitrile, EPDM
  • Cartridge: Delrin
  • Springs: Oil Temp Wire
  • Strainer Screen: Stainless Steel, 300 Series
  • CA/VT Complaint
  • Read more
    Manuals (1)
    Specs
    Size:
    3/4"
    Outlet Type:
    Double Union FNPT
    Inlet Type:
    Double Union FNPT
    Max Temp (F):
    180°F
    Max Inlet Pressure:
    400 PSI
    Pressure Range:
    15 to 75 psi
    Min Pressure (PSI):
    15
    Max Pressure (PSI):
    75
    Material:
    Cast Bronze
    Features:
    Lead Free
    ×
    Questions?
    Speak with a real person who will go out of their way to help!
    1-888-757-4774
    Monday – Thursday
    8am–5:45pm EST
    Friday
    9am–4:45pm EST

    1 Product Reviews

    Product Q&A