3/4" Lead Free Water Pressure Reducing Valve FNPT x FNPT, Less Union Nut & Tailpiece Zoom

3/4" Lead Free Water Pressure Reducing Valve FNPT x FNPT, Less Union Nut & Tailpiece

SKU:34-NR3XLDULU

Brand: Zurn

Zurn
Qty Price
$71.95
/ each
In Stock at Supplier! Ships in 2-3 Days
(15 Available)
0

Resources

Specs

Size: 3/4"
Outlet Type: Female NPT
Inlet Type: Female NPT
Max Temp (F): 180°F
Max Inlet Pressure: 400 PSI
Pressure Range: 15 to 75 psi
Min Pressure (PSI): 15
Max Pressure (PSI): 75
Features: Lead Free

Description for Zurn 34-NR3XLDULU

Note: Image does not represent actual item's connection type. This item has FNPT x FNPT, Less Union Nut & Tailpiece connections.

Ideal for use where Lead-Free* valves are required. Designed for installation on potable water lines to reduce high inlet pressure to a lower outlet pressure. The integral strainer makes this device most suitable for residential and commercial water systems that require frequent cleaning of sediment and debris. The direct acting integral by-pass design prevents buildup of excessive system pressure caused by thermal expansion. The balance piston design enables the regulator to react in a smooth and responsive manner to changes in system flow demand, while at the same time, providing protection from inlet pressure changes.

Features:

  • Low-lead alloy body and composite bell
  • Corrosion resistant acetal cartridge
  • NSF 61, Annex G compliant
  • Low-lead law compliant

  • 3/4" Lead Free Water Pressure Reducing Valve FNPT x FNPT, Less Union Nut & Tailpiece

    Q&A: Ask the Questions, share answers