Description
3/4" Pressure Reducing Valve, Lead-Free, FNPT Union x FNPT, Sealed Cage, SS Adj Screw, 15-150 psi
Read more
Specs
Size:
3/4"
Outlet Type:
Female NPT
Inlet Type:
Union FNPT
Pressure Range:
15 to 150 psi
Min Pressure (PSI):
15
Max Pressure (PSI):
150
Material:
Cast Bronze
Features:
Lead Free
×
Questions?
Speak with a real person who will go out of their way to help!
Call us 1-888-757-4774 Open Now:
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

1 Product Reviews

Product Q&A