3/4" P1550 MNPT x FNPT Pressure Relief Valve (125 PSI) (Lead Free) Zoom

3/4" P1550 MNPT x FNPT Pressure Relief Valve (125 PSI) (Lead Free)

SKU:34-P1550XL-125

Brand: Zurn

Zurn
Qty Price
$6.55
/ each
In Stock! Ships in 24-48 Hours
(5 Available)
0

Resources

Specs

Application: Heating
Size: 3/4"
Material: Bronze
Pressure Set Point: 125 psi
Features: Lead Free
Connection Type: Male NPT
Female NPT
ASME: Yes

Description for Zurn 34-P1550XL-125

**Lead Free Designed for installation on cold water service lines as a means of protection against excessive pressure buildup. These devices are for pressure only and should be used in conjunction with other temperature limiting devices. Also suitable for static relief, low capacity pump relief, passive solar, thermal expansion relief and other similar uses in commercial and industrial applications.

MATERIALS

  • Main valve body Cast Bronze
  • Access covers Brass
  • Internals Stainless Steel
  • Brass
  • Elastomers Silicone
  • Buna Nitrile
  • Springs Stainless steel

    P1550 - with 75 psi and 125 psi relief setting (imported)

  • 3/4" P1550 MNPT x FNPT Pressure Relief Valve (125 PSI) (Lead Free)

    Q&A: Ask the Questions, share answers