3/4" Pressure Safety Relief Valve, 125 psi Zoom

3/4" Pressure Safety Relief Valve, 125 psi

SKU:34-P3000BR-125

Brand: Zurn

Zurn
Qty Price
$99.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
1

Specs

Application: Heating
Size: 3/4"
Material: Bronze
Pressure Set Point: 125 psi
Capacity (BTU): 2
289
000
Connection Type: Threaded
Inlet Type: Female Threaded (IPS)
Outlet Type: Female Threaded (IPS)
ASME: Yes

Description for Zurn 34-P3000BR-125

Designed for use on hot water space heating boilers, water supply heaters and storage tanks. These valves are designed for use on hot or cold water service only (not to be used for steam)

**Image may not represent actual product.**

3/4" Pressure Safety Relief Valve, 125 psi

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons