3/4" Pressure Safety Relief Valve, 150 psi Zoom

3/4" Pressure Safety Relief Valve, 150 psi

SKU:34-P3000BR-150

Brand: Zurn

Zurn
Qty Price
$103.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Application: Heating
Size: 3/4"
Material: Bronze
Pressure Set Point: 150 psi
ASME Rating (BTU/HR): 2703000
Capacity: 2703000
Connection Type: Threaded
Inlet Type: Female Threaded (IPS)
Outlet Type: Female Threaded (IPS)
ASME: Yes

Description for Zurn 34-P3000BR-150

Designed for use on hot water space heating boilers, water supply heaters and storage tanks. These valves are designed for use on hot or cold water service only (not to be used for steam)

**Image may not represent actual product.**

3/4" Pressure Safety Relief Valve, 150 psi

Q&A: Ask the Questions, share answers