3/4" Pressure Safety Relief Valve, 75 psi Zoom

3/4" Pressure Safety Relief Valve, 75 psi

SKU:34-P3000BR-75

Brand: Zurn

Zurn
Qty Price
$99.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Application: Heating
Size: 3/4"
Material: Bronze
Pressure Set Point: 75 psi
Capacity: 1462000
ASME Rating (BTU/HR): 1462000
Connection Type: Threaded
Inlet Type: Female Threaded (IPS)
Outlet Type: Female Threaded (IPS)
ASME: Yes

Description for Zurn 34-P3000BR-75

Designed for use on hot water space heating boilers, water supply heaters and storage tanks. These valves are designed for use on hot or cold water service only (not to be used for steam)

**Image may not represent actual product.**

3/4" Pressure Safety Relief Valve, 75 psi

Q&A: Ask the Questions, share answers