3/4" Thermostatic Mixing Valve 95 to 115°F (Female Threaded) Zoom

3/4" Thermostatic Mixing Valve 95 to 115°F (Female Threaded)

SKU:34-ZW1070

Brand: Zurn

Zurn
34-ZW1070 has been discontinued.
Direct Replacement:
SKU: 34-ZW1070XL
Brand: Zurn

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Size: 3/4"
Max Pressure (PSI): 145 psi
Connection Type: Threaded
Min Flow (GPM): 0.5
Material: Bronze
Max Temp (F): 115°F
Min Temp (F): 95°F

Description for Zurn 34-ZW1070

Ideal for use where lead free valves are required. The Wilkins Model ZW1070 Aqua-Gard Thermostatic mixing valve is designed to be installed at the point of use to assist in the prevention of scalding. The valve's extremely rapid response rate make it most suitable for installation at plumbing fixtures and appliances for the final control of water temperature. The ZW1070 is ASSE 1070 listed for fixtures, sinks, lavatories or bathtubs. The ZW1070 will mix hot and cold water from the distribution system to a final safer temperature of 95-115°F (35-46°C). Multiple end configurations make this valve suitable for all residential and commercial installations.

3/4" Thermostatic Mixing Valve 95 to 115°F (Female Threaded)

REVIEW SNAPSHOT®

by PowerReviews
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Thanks for having this product

By isqaure01

from Albuquerque, New Mexico

Verified Buyer

Pros

    Cons

      Best Uses

        PexSupply came through with the thermostatic mixing valve that was needed, thanks!

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers