3/4" Lead Free Thermostatic Mixing Valve 95 to 115°F (Female Threaded) Zoom

3/4" Lead Free Thermostatic Mixing Valve 95 to 115°F (Female Threaded)

SKU:34-ZW1070XL

Brand: Zurn

Zurn
Qty Price
$141.95
/ each
In Stock! Ships in 24-48 Hours
(29 Available)
0

Resources

Specs

Size: 3/4"
Max Pressure (PSI): 145 psi
Connection Type: Threaded
Min Flow (GPM): 0.5
Material: Bronze
Max Temp (F): 115°F
Min Temp (F): 95°F
Features: Lead Free
Standards Met: ASSE 1070
Application: Point of Use

Description for Zurn 34-ZW1070XL

Wilkins 34-ZW1070XL 3/4" Thermostatic Mixing Valve FNPT ASSE1016 ASSE1070 No Lead

Features:
Size: 3/4"

  • Thermostatic Mixing Valve
  • FNPT
  • ASSE1016
  • ASSE1070
  • No Lead
  • Outlet Temperature Range: 95-115F
  • Temperature Cold Supply: 40-75F
  • Max Working Pressure (Inlet): 145 PSI
  • Minimum Flow Rate: .5gpm
  • Body: Bronze JIS H5120 CAC902
  • Internal Brass: Brass, ASTM B 371
  • Piston: Polysufone
  • Guide Tube and Checks: Noryl GFN2
  • Spring and Screen: 300 Series Stainless Steel
  • Seals: Viton
  • CA/VT Complaint

  • 3/4" Lead Free Thermostatic Mixing Valve 95 to 115°F (Female Threaded)

    Q&A: Ask the Questions, share answers