3/8" Lead Free Thermostatic Mixing Valve 95 to 131°F (Compression) Zoom

3/8" Lead Free Thermostatic Mixing Valve 95 to 131°F (Compression)

SKU:38-ZW1017XLCOMP

Brand: Zurn

Zurn
Qty Price
$141.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
2

Specs

Size: 3/8"
Max Pressure (PSI): 145 psi
Min Flow (GPM): 0.5
Material: Bronze
Connection Type: Compression
Max Temp (F): 131°F
Min Temp (F): 95°F
Features: Lead Free
Application: Point of Source
Standards Met: ASSE 1017

Description for Zurn 38-ZW1017XLCOMP

Wilkins 38-ZW3870XLT 3/8" Thermostatic Mixing Valve Compression ASSE1016 ASSE1070 3 Port No Lead

Features:

  • Size: 3/8"
  • Thermostatic Mixing Valve
  • Compression
  • ASSE1016
  • ASSE1070
  • 3 Port
  • No Lead
  • Outlet Temperature Range: 95-115F
  • Temperature Cold Supply: 40-75F
  • Max Working Pressure (Inlet): 145 PSI
  • Minimum Flow Rate: .5gpm
  • Body: Bronze JIS H5120 CAC902 with Chrome Plating
  • Internal Brass: Brass, ASTM B 371
  • Piston: Polysufone
  • Spring and Screen: 300 Series Stainless Steel
  • Seals: Viton
  • Checks: Acetal Co-Polymer
  • CA/VT Complaint

  • 3/8" Lead Free Thermostatic Mixing Valve 95 to 131°F (Compression)

    Q&A: Ask the Questions, share answers

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons