Description
3/8" Compression, ASSE1016, ASSE1070, 3 Port

The Wilkins Model ZW3870T Aqua-Gard Thermostatic mixing valve is designed to be installed at the point of use under sinks and sensor faucets to assist in the prevention of scalding. The valves rapid response and precise temperature control meet the stringent standards of ASSE 1070 listed for fixtures, sinks, lavatories or bathtubs. The ZW3870T will mix hot and cold water from the distribution system to a final safer temperature outlet range of 95-115F (35-46C). The 3/8" compression fittings make this valve ideal for residential and commercial applications.
Read more
Specs
Size:
3/8"
Max Pressure (PSI):
145
Connection Type:
Compression
Min Temp (F):
95°F
Max Temp (F):
115°F
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A