Description
Features:
  • Size: 3/8"
  • Thermostatic Mixing Valve
  • Compression
  • ASSE1016
  • ASSE1070
  • 3 Port
  • No Lead
  • Outlet Temperature Range: 95-115F
  • Temperature Cold Supply: 40-75F
  • Max Working Pressure (Inlet): 145 PSI
  • Minimum Flow Rate: .5gpm
  • Body: Bronze JIS H5120 CAC902 with Chrome Plating
  • Internal Brass: Brass, ASTM B 371
  • Piston: Polysufone
  • Spring and Screen: 300 Series Stainless Steel
  • Seals: Viton
  • Checks: Acetal Co-Polymer
  • CA/VT Complaint
Read more
Specs
Ports:
3
Size:
3/8"
Max Pressure (PSI):
145
Connection Type:
Compression
Min Temp (F):
95°F
Max Temp (F):
115°F
Features:
Lead Free
Standards Met:
ASSE 1070
Application:
Point of Use
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A