3" No-Hub Adjustable Finished Area Floor Drain Zoom

3" No-Hub Adjustable Finished Area Floor Drain

SKU:FD2290-NH3

Brand: Zurn

Zurn
FD2290-NH3 has been discontinued.
Direct Replacement:
SKU: LC-FR05NI-CS-CC-C3N
Brand: Zurn

Specs

Size: 3"
Outlet Type: No Hub
Application: Plumbing
Type: Finished Area Floor Drain (Adjustable)
Material: Cast Iron
Head Width: 5-3/16"
Overall Width: 7-7/8"

Description for Zurn FD2290-NH3

The FD2290 Adjustable Finished Area Floor Drain is recommended for finished floor areas where a membrane is generally used. This drain is designed for foot traffic and light cart applications. Complete with cast iron body, clamp collar and adjustable nickel bronze strainer assembly.

3" No-Hub Adjustable Finished Area Floor Drain

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • 2" No-Hub Adjustable Finished Area Floor Drain

    Q:

    Is this a clamping ring style shower drain that can be used to connect to a cast iron drain pipe so a mortar bed and liner can be placed to tile a shower floor?
    Asked on 2/21/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      This unit comes with a clamp collar.

      Answered on 2/23/2011 by PexSupply Staff from NY
  • 2" No-Hub Adjustable Finished Area Floor Drain

    Q:

    installation diagram
    Asked on 2/13/2011 by Anonymous

    1 answer

Displaying questions 1-2

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons