3" Push-On Adjustable Finished Area Floor Drain Zoom

3" Push-On Adjustable Finished Area Floor Drain

SKU:FD2290-PO3

Brand: Zurn

Zurn
FD2290-PO3 has been discontinued.
Direct Replacement:
SKU: LC-FR05NI-C3P-CS-CC
Brand: Zurn
0

Resources

Specs

Size: 3"
Outlet Type: Push-On
Application: Plumbing
Type: Finished Area Floor Drain (Adjustable)
Material: Cast Iron
Head Width: 5-3/16"
Overall Width: 7-7/8"

Description for Zurn FD2290-PO3

The FD2290 Adjustable Finished Area Floor Drain is recommended for finished floor areas where a membrane is generally used. This drain is designed for foot traffic and light cart applications. Complete with cast iron body, clamp collar and adjustable nickel bronze strainer assembly.

3" Push-On Adjustable Finished Area Floor Drain

Q&A: Ask the Questions, share answers