4" Push-On Adjustable Finished Area Floor Drain Zoom

4" Push-On Adjustable Finished Area Floor Drain

SKU:FD2290-PO4

Brand: Zurn

Zurn
Qty Price
$54.55
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
1

Specs

Size: 4"
Outlet Type: Push-On
Application: Plumbing
Type: Finished Area Floor Drain (Adjustable)
Material: Cast Iron
Head Width: 5-3/16"
Overall Width: 7-7/8"

Description for Zurn FD2290-PO4

The FD2290 Adjustable Finished Area Floor Drain is recommended for finished floor areas where a membrane is generally used. This drain is designed for foot traffic and light cart applications. Complete with cast iron body, clamp collar and adjustable nickel bronze strainer assembly.

4" Push-On Adjustable Finished Area Floor Drain

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons