4" No-Hub Adjustable Floor Drain Zoom

4" No-Hub Adjustable Floor Drain

SKU:FD2320-NH4-R5

Brand: Zurn

Zurn
FD2320-NH4-R5 has been discontinued.
Direct Replacement:
SKU: LC-FR05NI-C4N-CS
Brand: Zurn
0

Resources

Specs

Size: 4"
Outlet Type: No Hub
Application: Plumbing
Type: Adjustable Floor Drain
Material: Cast Iron
Head Width: 5-3/16"
Overall Width: 6-1/2"

Description for Zurn FD2320-NH4-R5

The FD-2320-R5 Adjustable Floor Drain is recommended for finished floor areas where a membrane is not required. The drain is designed for foot traffic and light cart applications. It is complete with adjustable nickel bronze strainer assembly.

4" No-Hub Adjustable Floor Drain

Q&A: Ask the Questions, share answers