Description
The FD-2320-R5 Adjustable Floor Drain is recommended for finished floor areas where a membrane is not required. The drain is designed for foot traffic and light cart applications. It is complete with adjustable nickel bronze strainer assembly.
Read more
Manuals (1)
Specs
Size:
2"
Outlet Type:
Push-On
Application:
Plumbing
Type:
Adjustable Floor Drain
Material:
Cast Iron
Head Width:
5-3/16"
Overall Width:
6-1/2"
×
Questions?
Speak with a real person who will go out of their way to help!
Call us 1-888-757-4774 Open Now:
Monday – Wednesday
8am–7:45pm EST
Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A