4" Push-On Adjustable Floor Drain Zoom

4" Push-On Adjustable Floor Drain

SKU:FD2320-PO4-R5

Brand: Zurn

Zurn
Qty Price
$48.25
/ each
In Stock! Ships in 24-48 Hours
(4 Available)
1

Specs

Size: 4"
Outlet Type: Push-On
Application: Plumbing
Type: Adjustable Floor Drain
Material: Cast Iron
Head Width: 5-3/16"
Overall Width: 6-1/2"

Description for Zurn FD2320-PO4-R5

The FD-2320-R5 Adjustable Floor Drain is recommended for finished floor areas where a membrane is not required. The drain is designed for foot traffic and light cart applications. It is complete with adjustable nickel bronze strainer assembly.

4" Push-On Adjustable Floor Drain

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons