2" Low Profile Push-On Adjustable Floor Drain Zoom

2" Low Profile Push-On Adjustable Floor Drain

SKU:FD2322-P02

Brand: Zurn

Zurn
Qty Price
$55.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Size: 2"
Body Type: Push-On
Application: Plumbing
Type: Low Profile Adjustable Floor Drain
Material: Cast Iron
Head Width: 5-3/16"
Overall Width: 7"

Description for Zurn FD2322-P02

Recommended for finished floor areas where membrane is not required. The drain is designed for foot traffic and light cart applications. Complete with cast iron body and adjustable nickel bronze strainer. 1/2" trap primer connection provided with plug.

2" Low Profile Push-On Adjustable Floor Drain

Q&A: Ask the Questions, share answers