12" X 12" A.R.E. Floor Sink, 6" Sump Zoom

12" X 12" A.R.E. Floor Sink, 6" Sump

SKU:FD2375-NH3

Brand: Zurn

Zurn
Qty Price
$59.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out

Specs

Installation Type: Self Rimming
Material: Cast Iron
Shape: Square
Finish: Porcelain Enamel
Exterior Dimensions: 12" L x 12" W x 6" D
Connection Size: 3"

Description for Zurn FD2375-NH3

Features:

  • Recommended for sanitary installations
  • Cast iron body with a white acid-resisting coating
  • No-Hub

12" X 12" A.R.E. Floor Sink, 6" Sump

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons